Beli hydraulic valves di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Hydraulic Valve Base Block
    Mulai

    Rp2.899.900

    NACHI Hydraulic Valve Base Block
    atribut:
    • Maximum Working Pressure: 25255MPa (kgf/cm2)
    • Dimension LA: 129mm
    • Nominal Diameter: 1
    • LB Dimensions: 111mm
    • Dimension LD: -mm
    • Dimension LE: -mm
    • Dimension Lf: -mm
    • Dimension P: 8mm
    • Dimensions n: 4mm
    • LC Dimensions: -mm
  2. NACHI Katup Solenoid
    Mulai

    Rp4.999.900

    NACHI Katup Solenoid
    Deskripsi:
    - This is a wet type solenoid where the movable core of the solenoid is lubricated and buffered in oil, resulting in less wear and long life.- Since it is a wet type solenoid, the switching noise of the movable iron core is extremely low, and operation is extremely quiet.- High pressure and large capacity with little pressure loss.- Equipped with a dedicated wiring box and standard equipment such as COM terminals and indicator lights, making wiring easy and very convenient for maintenance.- The coil is a plug-in type, so you can replace the coil with one touch.- Due to wide compatibility, conventional valves can be easily installed, and when combined with modular valves, the entire device can be made even more compact.- Obtained overseas safety standards (CE, UL, CSA). It can be used safely all over the world.
  3. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  4. NACHI Direction Control Valve Tipe DMA Manual
    Mulai

    Rp4.999.900

    NACHI Direction Control Valve Tipe DMA Manual
    atribut:
    • Mounting Method: Gasket mounting type
    • Nominal Diameter: 1/8
    • Peak Flow Rate: 40L/min
    • Tank Port Back Pressure: 16163MPa(kgf/cm2)
  5. NACHI Base Block
    Mulai

    Rp3.099.900

    NACHI Base Block
    Deskripsi:
    This block, which allows piping from both sides, is designed for use with combinations of two or more solenoid valves and modular valves.
  6. SMC Solenoid Valve Vxd230 (Katup Solenoid)
    Mulai

    Rp1.099.900

    SMC Solenoid Valve Vxd230 (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  7. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  8. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  9. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  10. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  11. NACHI Gauge Removal Block
    Mulai

    Rp1.099.900

    NACHI Gauge Removal Block
    atribut:
    • Mounting Method: Gasket mounting type
    • Maximum Working Pressure: 25255MPa (kgf/cm2)
    • Nominal Diameter: 1/8
    • Peak Flow Rate: 50L/min
Daftar Harga hydraulic valves Terbaru October 2026
NACHI Pressure Control Valve (Counter Balance Valve)Rp4.799.900
NACHI Hydraulic Valve Base BlockRp2.899.900
NACHI Katup SolenoidRp4.999.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
NACHI Hydraulic Valve (Q) Pressure Control ValveRp5.299.900
NACHI Direction Control Valve Tipe DMA ManualRp4.999.900
NACHI Base BlockRp3.099.900
SMC Solenoid Valve Vxd230 (Katup Solenoid)Rp1.099.900
TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Rp139.900
SUN RUN Silinder HidrolikRp2.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)